Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sanding Pad

Sanding Pad -

Item.#
00757478
Mfr.#
-
Package Qty.
1 pc
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Height (mm)
150
Weight (g)
110
Purpose
Rust and paint removal, woodworking polishing., For removing rust and paint. For polishing on woodwork.
Depth (mm)
45
Width (mm)
150