Buy more than* S$200* and get FREE SHIPPING

  • Sanding Block

Sanding Block Medium pitch #100

Item.#
00757496
Mfr.#
Medium pitch #100
Package Qty.
1 pc
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
25
Height (mm)
95
Purpose
Rust and paint removal, woodworking polishing., For removing rust and paint. For polishing on woodwork.
Weight (g)
25
Width (mm)
100