Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sanding Block

Sanding Block Fine pitch #180

Item.#
00757505
Mfr.#
Fine pitch #180
Package Qty.
1 pc
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
25
Height (mm)
95
Purpose
Rust and paint removal, woodworking polishing., For removing rust and paint. For polishing on woodwork.
Weight (g)
25
Width (mm)
100