Buy more than* S$200* and get FREE SHIPPING

  • Steel wool for rust off

Steel wool for rust off

Item.#
00757532
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
170
Height (mm)
85
Purpose
Rust and paint removal, woodworking polishing., For removing rust and paint. For polishing on woodwork.
Weight (g)
50
Width (mm)
55