Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Wire Brush

Steel Wire Brush -

Item.#
00757548
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose.
Depth (mm)
33
Height (mm)
268
Material
Wire
Purpose
Rust and coating removal, surface treatment.
Weight (g)
75
Width (mm)
25