Buy more than* S$200* and get FREE SHIPPING

  • Steel Wire Brush

Steel Wire Brush -

4.29 (7)
Item.#
00757557
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Material (Handle Part)
brass, Brass
Trim Length (mm)
15, 15
Depth (mm)
28, 28
Height (mm)
265, 265
Width (mm)
15, 15
Purpose
Woodwork, polishing the brass., Woodwork, polishing the brass.
Material (Brush Part)
steel wire, Steel wire
Wire Diameter (phi mm)
0.3, 0.3
Weight (g)
50, 50
Overall Length (mm)
265, 265
Material
Brass
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Rust removal of motorcycle
5
From Japan
On 2018-04-14 22:41:44
It's cheaper than buying at a home center, so it's very handy!
This review is about item#757557.
Plug cleaning, rust removal before painting, etc.
4
From Japan
On 2018-03-01 08:55:14
Because the price is cheap you can use it without hesitation. Since it is a consumable item, I will buy a brush again. There is no problem in use.
This review is about item#00757557.
Metal polishing
5
From Japan
On 2018-01-04 15:09:09
Brass wire brush is versatile because it can be made softer and shinier than iron wire
This review is about item#757557.
I exclude the silkworm attached to the plants
5
From Japan
On 2016-10-13 08:33:57
It is not hard and is not soft and just good hardness.
This review is about item#00757557.
Bike Parts Shine
5
From Japan
On 2015-10-13 06:17:33
As brass is soft and parts are not damaged, it is suitable for plating motorcycle and polishing aluminum part. It is easy to get power because the hands are also firm.
This review is about item#00757557.
For paint industry, used with thinner as a tool to drop paint adhered to mortar brush pulling part etc.
5
From Japan
On 2015-04-27 17:10:01
The handle is made of steel and the grip portion of the handle is folded and it is good not to hurt the hand during use, it is not a frequent use translation, so it seems that it will be in time for 17 minutes soon for the time being. Satisfied with cheap price.
This review is about item#00757557.
Selling date for expiry date printing
1
From Japan
On 2014-06-23 13:46:30
First I was surprised to see the real thing that arrived. I just crushed the tin bar and pinched the brush. I was purchasing at a nearby home center so far, but it happened to be sold out so I decided to order it. I was misunderstood that it was a similar design. Burrs are not handled and the hands are likely to run out while using them. I think that I will not purchase again as the price is not different from HC.
This review is about item#00757557.