Buy more than* S$200* and get FREE SHIPPING

  • Twist Brush PP

Twist Brush PP

Item.#
00757618
Package Qty.
1PC
Ship pack of
1
3.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Effective Dimension (mm)
190
Material
PP
Weight (g)
15
Width (mm)
10
Purpose
Ideal for polishing pipes, Suitable for polishing pipe, gap, etc.
Overall Length (mm)
215
Depth (mm)
10
Height (mm)
220
Brush Diameter (Phi mm)
10