Buy more than* S$200* and get FREE SHIPPING

  • Twist Brush PP
  • Twist Brush PP
  • Twist Brush PP

Twist Brush PP

3.00 (1)
Item.#
00757636
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Effective Dimension (mm)
190
Material
PP
Depth (mm)
15
Height (mm)
215
Purpose
Ideal for polishing pipes, Suitable for polishing pipe, gap, etc.
Overall Length (mm)
215
Brush Diameter (Phi mm)
20
Weight (g)
15
Width (mm)
15
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2017-08-17 10:21:01
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#757618.