Buy more than* S$200* and get FREE SHIPPING

  • Twist Brush PP

Twist Brush PP

3.50 (2)
Item.#
00757654
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Effective Dimension (mm)
190
Material
PP
Brush Diameter (Phi mm)
30
Weight (g)
25
Purpose
Ideal for polishing pipes, Suitable for polishing pipe, gap, etc.
Overall Length (mm)
215
Width (mm)
25
Depth (mm)
25
Height (mm)
213
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I use it when cleaning the spray gun.
4
From Japan
On 2018-01-17 14:59:38
It was not easy, but this was a good size brush. I already bought several books. Since it is not expensive, I am not in trouble but since it is quick to decrease, I will be saved if it can be used for a while longer.
This review is about item#757618.
maintenance
3
From Japan
On 2017-08-17 10:21:01
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#757618.