Buy more than* S$200* and get FREE SHIPPING

  • Twist Brush (single winding)

Twist Brush (single winding)

Item.#
00757663
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Planting (mm)
50
Material
nylon
Depth (mm)
5
Height (mm)
238
Purpose
For brief cleaning of pipe, gap, etc., For brief cleaning of pipe, gap, etc.
Overall Length (mm)
230
Outer Diameter (phi mm)
5
Weight (g)
3