Buy more than* S$200* and get FREE SHIPPING

  • Twist Brush (single winding)

Twist Brush (single winding)

Item.#
00757672
Package Qty.
1PC
Ship pack of
1
4.23 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Planting (mm)
50
Depth (mm)
8
Height (mm)
238
Material
nylon
Purpose
For brief cleaning of pipe, gap, etc., For brief cleaning of pipe, gap, etc.
Outer Diameter (phi mm)
8
Weight (g)
5
Overall Length (mm)
230