Buy more than* S$200* and get FREE SHIPPING

  • Twist Brush (single winding)

Twist Brush (single winding)

Item.#
00757697
Package Qty.
1PC
Ship pack of
1
4.76 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Planting (mm)
50
Depth (mm)
20
Height (mm)
238
Material
nylon
Purpose
For brief cleaning of pipe, gap, etc., For brief cleaning of pipe, gap, etc.
Outer Diameter (phi mm)
20
Weight (g)
10
Overall Length (mm)
230