Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twist Brush wire (single winding)

Twist Brush wire (single winding)

Item.#
00757715
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Planting (mm)
100
Outer Diameter (phi mm)
10
Height (mm)
218
Purpose
For removing rust on pipe, gap, etc. For removing coated film., For removing rust on pipe, gap, etc. For removing coated film.
Overall Length (mm)
215
Weight (g)
10
Material
wire