Buy more than* S$200* and get FREE SHIPPING

  • Twist Brush wire (single winding)

Twist Brush wire (single winding)

Item.#
00757733
Package Qty.
1PC
Ship pack of
1
7.12 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Planting (mm)
100
Weight (g)
30
Outer Diameter (phi mm)
20
Purpose
For removing rust on pipe, gap, etc. For removing coated film., For removing rust on pipe, gap, etc. For removing coated film.
Overall Length (mm)
215
Height (mm)
220