Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twist Brush brass

Twist Brush brass

Item.#
00757785
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
30
Height (mm)
215
Purpose
Ideal for polishing pipes, Suitable for polishing pipe, gap, etc.
Weight (g)
35
Width (mm)
30