Buy more than* S$200* and get FREE SHIPPING

  • Twist Brush Horse hair

Twist Brush Horse hair

Item.#
00757794
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Weight (g)
25
Height (mm)
215
Purpose
Ideal for polishing pipes, Suitable for polishing pipe, gap, etc.
Depth (mm)
20
Width (mm)
20