Buy more than* S$200* and get FREE SHIPPING

  • Twist Packing Brush

Twist Packing Brush -

by Kowa
Item.#
00757828
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.19 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Weight (g)
10, 10
Width (mm)
25, 25
Depth (mm)
25, 25
Height (mm)
274, 274
Material
Packing