Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Brush

Pipe Brush 13170

5.00 (3)
Item.#
00757837
Mfr.#
13170
Package Qty.
1 pc
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Shaft Diameter (phi mm)
5
Weight (g)
95
Purpose
Ideal for polishing pipes, Suitable for polishing pipe, gap, etc.
Outer Diameter (phi mm)
About 125
Material
wire
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-12-19 22:45:54
I own a wire brush for chimney cleaning and piping cleaning but ordered it because there is no handy brush of the size suitable for small piping and joining cast parts part. The size was also exactly good, as the fittings and handles could be diverted, cleaning work was very successful. I think that it is easier to use if the upper part turns into a shape like "?" If you want greed. You can pinch or hook.
This review is about item#757855.
Wood stove cleaning chimney.
5
From Japan
On 2016-11-14 15:13:23
It was good to use the reasonable bristle hardness. I also want to purchase by all means next time.
This review is about item#757837.
Chimney sweeper
5
From Japan
On 2016-01-14 18:56:37
I think whether it may be a little more stiff, but I think that the use is also sparse and it is about this level as a product. It is firm making.
This review is about item#00757837.