Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe brush handle steel wire (3 stages)

Pipe brush handle steel wire (3 stages)

Item.#
00757864
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
12
Height (mm)
1210
Purpose
Ideal for polishing pipes, Suitable for polishing pipe, gap, etc.
Weight (g)
340
Width (mm)
60