Buy more than* S$200* and get FREE SHIPPING

  • Small Brush PP

Small Brush PP

Item.#
00757873
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
45
Height (mm)
110
Material
PP
Purpose
Suitable for sweeping and polishing plumbing fittings., Suitable for sweeping and polishing plumbing fittings.
Weight (g)
80
Width (mm)
49