Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Brush packing

Small Brush packing

Item.#
00757882
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
45
Height (mm)
110
Purpose
Suitable for sweeping and polishing plumbing fittings., Suitable for sweeping and polishing plumbing fittings.
Weight (g)
80
Width (mm)
49