Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handy brush packing

Handy brush packing

Item.#
00757916
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
80
Height (mm)
120
Purpose
Suitable for sweeping floor, wall, etc., Suitable for sweeping floor, wall, etc.
Weight (g)
100
Width (mm)
58