Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand deck wire

Hand deck wire

Item.#
00757952
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
46
Height (mm)
180
Purpose
Suitable for cleaning up tool and machine., Suitable for cleaning up tool and machine.
Weight (g)
165
Width (mm)
53