Buy more than* S$200* and get FREE SHIPPING

  • Paste brush W Horse hair

Paste brush W Horse hair

Item.#
00757968
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
18
Height (mm)
100
Purpose
Suitable for sweeping wall, table, etc., Suitable for sweeping wall, table, etc.
Weight (g)
95
Width (mm)
195