Buy more than* S$200* and get FREE SHIPPING

  • Home brush Horse hair

Home brush Horse hair

Item.#
00757977
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
16
Height (mm)
290
Purpose
Suitable for sweeping table etc., Suitable for sweeping table etc.
Weight (g)
50
Width (mm)
71