Buy more than* S$200* and get FREE SHIPPING

  • Ditch brush (mini) PVC

Ditch brush (mini) PVC

Item.#
00757995
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
12
Height (mm)
95
Purpose
Suitable for sweeping sash, ditch, etc., Suitable for sweeping sash, ditch, etc.
Weight (g)
50
Width (mm)
95