Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ditch brush PVC

Ditch brush PVC

4.00 (1)
Item.#
00758004
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
15
Height (mm)
250
Purpose
For cleaning up sash, ditch, etc., For cleaning up sash, ditch, etc.
Weight (g)
35
Width (mm)
70
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Window sash
4
From Japan
On 2016-02-01 15:56:51
Hair part does not have a little stiffness?
This review is about item#00758004.