Buy more than* S$200* and get FREE SHIPPING

  • Small brush and PP

Small brush and PP

5.00 (2)
Item.#
00758013
Package Qty.
1PC
Ship pack of
1
1.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
8
Height (mm)
165
Material
PP
Purpose
For removing dust on accessories, detail part, etc., For removing dust on accessories, detail part, etc.
Weight (g)
5
Width (mm)
62
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of bike rear brake
5
From Japan
On 2016-10-18 22:15:26
It was perfect for cleaning the hole through the pin of the rear brake pad of the ACROS 250.
This review is about item#758013.
Maintenance of motorcycle
5
From Japan
On 2015-05-20 21:03:10
Convenient to clean the hole that does not enter the toothbrush. When it gets older, you can crush the hand and use it in addition to the drill. It is cheap.
This review is about item#00758013.