Buy more than* S$200* and get FREE SHIPPING

  • Small brush and PVC
  • Small brush and PVC
  • Small brush and PVC

Small brush and PVC

Item.#
00758038
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Effective Dimension (mm)
12
Weight (g)
5
Purpose
Suitable for sweeping accessories, detail part, etc., Suitable for sweeping accessories, detail part, etc.
Trim Length (mm)
12
Overall Length (mm)
85