Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire brush 4 row wire

Wire brush 4 row wire

Item.#
00758047
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
49
Height (mm)
260
Purpose
Suitable for cleaning up tool and machine., Suitable for cleaning up tool and machine.
Weight (g)
120
Width (mm)
27