Buy more than* S$200* and get FREE SHIPPING

  • Square-shaped brush

Square-shaped brush

Item.#
00758056
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
35
Height (mm)
108
Material
PP
Purpose
Ideal for sweeping, polishing wood part., Suitable for cleaning up and polishing on wood part.
Weight (g)
50
Width (mm)
37