Buy more than* S$200* and get FREE SHIPPING

  • Square-shaped brush

Square-shaped brush

Item.#
00758065
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Height (mm)
108
Depth (mm)
35
Purpose
Ideal for sweeping, polishing wood part., Suitable for cleaning up and polishing on wood part.
Width (mm)
37
Weight (g)
50