Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square-shaped brush

Square-shaped brush

Item.#
00758083
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
35
Height (mm)
100
Purpose
Ideal for sweeping, polishing wood part., Suitable for cleaning up and polishing on wood part.
Weight (g)
65
Width (mm)
35