Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Equipment brush (with a spatula) brass

Equipment brush (with a spatula) brass

Item.#
00758092
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
32
Height (mm)
215
Purpose
Suitable for polishing oven, microwave, etc., Suitable for polishing oven, microwave, etc.
Weight (g)
40
Width (mm)
22