Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Equipment brush (mini) brass

Equipment brush (mini) brass

Item.#
00758108
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
14
Height (mm)
100
Purpose
Suitable for polishing oven, microwave, etc., Suitable for polishing oven, microwave, etc.
Weight (g)
45
Width (mm)
65