Buy more than* S$200* and get FREE SHIPPING

  • Oval Hand Brush

Oval Hand Brush

Item.#
00758153
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
37
Height (mm)
95
Material
PP
Weight (g)
55
Width (mm)
48