Buy more than* S$200* and get FREE SHIPPING

  • Oval Hand Brush

Oval Hand Brush -

Item.#
00758162
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
8.36 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Material
Pig bristles
Weight (g)
50, 50
Width (mm)
48, 48
Purpose
For cleaning of floor, walls, etc., For cleaning of floor, walls, etc.
Depth (mm)
34, 34
Height (mm)
95, 95
Caution
* Use only for its intended purpose., * Use only for its intended purpose.