Buy more than* S$200* and get FREE SHIPPING

  • Oval Hand Brush

Oval Hand Brush

Item.#
00758178
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
124
Depth (mm)
37
Width (mm)
59
Weight (g)
98