Buy more than* S$200* and get FREE SHIPPING

  • Oval Hand Brush

Oval Hand Brush

by Kowa
Item.#
00758205
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Weight (g)
115
Width (mm)
58
Height (mm)
125
Depth (mm)
34