Buy more than* S$200* and get FREE SHIPPING

  • Brass brush 4 rows

Brass brush 4 rows

Item.#
00758214
Package Qty.
1PC
Ship pack of
1
3.73 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
25
Height (mm)
235
Purpose
Suitable for cleaning up tool and machine., Suitable for cleaning up tool and machine.
Weight (g)
35
Width (mm)
18