Buy more than* S$200* and get FREE SHIPPING

  • Sake bottle brush hog bristle

Sake bottle brush hog bristle

Item.#
00758284
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
38
Height (mm)
253
Purpose
For washing sake pitcher, other kinds of container, etc., For washing sake pitcher, other kinds of container, etc.
Weight (g)
15
Width (mm)
38