Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Piping Brush

Piping Brush -

Item.#
00758293
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose.
Depth (mm)
64
Height (mm)
980
Material
Kema / PP
Purpose
Ideal for polishing pipes
Weight (g)
135
Width (mm)
64