Buy more than* S$200* and get FREE SHIPPING

  • Piping brush PP

Piping brush PP

Item.#
00758302
Package Qty.
1PC
Ship pack of
1
8.16 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
35
Height (mm)
69
Material
PP
Purpose
Ideal for polishing pipes, Suitable for polishing pipe, gap, etc.
Weight (g)
40
Width (mm)
35