Buy more than* S$200* and get FREE SHIPPING

  • White Wire Brush

White Wire Brush -

4.50 (2)
Item.#
00758318
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose.
Depth (mm)
22
Height (mm)
32
Material
Wire
Purpose
Rust and coating removal, surface treatment.
Weight (g)
65
Width (mm)
255
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning of Kitchen's Gotoku
5
From Japan
On 2014-10-31 13:10:43
Handles are long and easy to use.
This review is about item#00758318.
Confirmation work after welding
4
From Japan
On 2014-09-21 22:18:09
The wooden handle is cheap and easy to use. Because the price is also cheap, I always use this.
This review is about item#00758318.