Buy more than* S$200* and get FREE SHIPPING

  • Semicircle brush PP

Semicircle brush PP

Item.#
00758327
Package Qty.
1PC
Ship pack of
1
7.22 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
13
Height (mm)
129
Material
PP
Purpose
Suitable for sweeping sash, wall, etc., Suitable for sweeping sash, wall, etc.
Weight (g)
55
Width (mm)
85