Buy more than* S$200* and get FREE SHIPPING

  • Plate surface brush acrylic

Plate surface brush acrylic

Item.#
00758336
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
10
Height (mm)
125
Material
PP
Purpose
Suitable for sweeping detail part etc., Suitable for sweeping detail part etc.
Weight (g)
5
Width (mm)
25