Buy more than* S$200* and get FREE SHIPPING

  • Double-sided Brush

Double-sided Brush -

Item.#
00758345
Mfr.#
-
Package Qty.
1 pc
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-02
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
53
Width (mm)
22
Purpose
Ideal for sweeping, polishing joint, equipment, etc., Suitable for sweeping and polishing joint, equipment, etc.
Height (mm)
158
Weight (g)
35