Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double-sided Brush

Double-sided Brush -

Item.#
00758354
Mfr.#
-
Package Qty.
1 pc
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
53
Width (mm)
22
Purpose
Ideal for sweeping, polishing joint, equipment, etc., Suitable for sweeping and polishing joint, equipment, etc.
Height (mm)
158
Weight (g)
30