Buy more than* S$200* and get FREE SHIPPING

  • 10 pcs file second cut

10 pcs file second cut

5.00 (1)
Item.#
00758363
Package Qty.
1 set (10 pieces)
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Length (mm)
85
Thickness (mm)
2.5
Blade Width (mm)
7.3
Overall Length (mm)
185
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it to finish diamond bites.
5
From Japan
On 2017-05-21 15:32:57
Those that have been exchanged have enough width, you can wear a curve yourself, it will be easy to use and cut well.
This review is about item#758363.