Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 12 pcs clam shape file second cut

12 pcs clam shape file second cut

Item.#
00758424
Package Qty.
One set (12)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Length (mm)
70
Thickness (mm)
2.2
Blade Width (mm)
4.2
Overall Length (mm)
170